Shop All Bathroom Safety Bars and Chairs
Newport Brass
45.15" L, Three Post, Solid Brass, 42" Grab Bar in Satin Nickel (Pvd), Satin Nickel (PVD)
Mfr # 2400-3942/15S
Zoro # G7419362
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.15"
- Finish Satin Nickel (PVD)
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2400-3942/15S
- Zoro # G7419362
- UPC # 709180043066
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45.15" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- GROHE Universal Handle Fixing Starlight Chrome (45186000)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- Newport Brass Bathroom Safety Bars and Chairs