
59" Hand Shower Hose in French Gold (Pvd)
Mfr # 284-24A
Zoro # G6542445
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Width
0.56
Height
59
Weight
0.65
Hose Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284-24A
Zoro #
G6542445
UPC #
760724455288
Country of Origin
United States
Dimensions
Width
0.56
Height
59
Hose Length
59
Details
Item
59" Hand Shower Hose in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
0.65
Hose Included
Yes
ADA Compliant
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.