Shop VIGO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in. L x 48 in. W x 79 in. H Frameless Sliding Shower Enclosure Kit in Matte Brushed Gold
- Mfr # VG6051MGCL48WR
- Zoro # G322575740
product price:Â
$
1,699.90
/ea
Key Features
Finish
Matte Brushed Gold
Material
Glass
Includes
Base; Door Hardware; Mounting Hardware
Color
Gold
Depth (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG6051MGCL48WR
- Zoro #
- G322575740
- UPC #
- 849922055541
- Country of Origin
- China
- Item
- Shower Enclosure
- Finish
- Matte Brushed Gold
- Material
- Glass
- Includes
- Base; Door Hardware; Mounting Hardware
- Color
- Gold
Dimensions
- Depth (In.)
- 36 in
- Height (In.)
- 80 in
- Width (In.)
- 48 in
Description
The VIGO Winslow Frameless sliding Shower Enclosure in Matte Brushed Gold finish transforms bathrooms into luxurious spaces. This 48-in. W X 36-in. D X 80-in. H corner shower enclosure features a generous 19-in. walk-in entry space for effortless access. The sophisticated sliding system operates smoothly on four precision rollers, gliding effortlessly during operation. Right Installation configuration maximizes space utilization while offering flexibility in bathroom layouts. The clear glass design creates an open atmosphere, making the bathroom feel more spacious and welcoming. A frameless construction eliminates bulky framing, delivering clean lines and contemporary elegance that enhances the overall bathroom design. Crafted with 3/8-in. thick glass, this enclosure combines durability with refined aesthetics, ensuring longevity while maintaining its sophisticated appearance. The brushed gold finish adds a touch of elegance, making this enclosure a centerpiece in any bathroom design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.