Shop NEWPORT BRASS

8" Shower Arm in French Gold (Pvd)

  • Mfr # 201-2-24A

  • Zoro # G6543163


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Weight
2.2
Width
1.75
Height
2.19
Shower Arm Reach
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201-2-24A
Zoro #
G6543163
UPC #
760724385929
Country of Origin
United States

Dimensions

Width
1.75
Height
2.19

Details

Item
8" Shower Arm in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
2.2
Shower Arm Reach
8
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.