This item is Discontinued.

Newport Brass Air Gap Cap in Oil Rubbed Bronze, Hand Relieved 2470-5751/ORB

Air Gap Cap in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 2470-5751/ORB
  • Zoro # G7637385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2470-5751/ORB
Zoro #
G7637385
UPC #
760724444268
Country of Origin
United States

Dimensions

Height
2.64
Width
2

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Weight
0.4
ADA Compliant
No

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.