This item is Discontinued.

Newport Brass Air Gap Cap in Oil Rubbed Bronze, Hand Relieved 2500-5751/ORB

Air Gap Cap in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 2500-5751/ORB
  • Zoro # G7638067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500-5751/ORB
Zoro #
G7638067
UPC #
760724444350
Country of Origin
United States

Dimensions

Height
2.5
Width
2.19

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Weight
0.5
ADA Compliant
No

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.