This item is Discontinued.

Newport Brass Air Gap Kit in Venetian Bronze 2500-5711/VB

Air Gap Kit in Venetian Bronze (Discontinued)

  • Mfr # 2500-5711/VB
  • Zoro # G7640578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5711/VB
Zoro #
G7640578
UPC #
760724448167
Country of Origin
United States

Dimensions

Width
2.19
Height
2.5

Details

Finish
Venetian Bronze
Weight
0.75
ADA Compliant
No

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.