
Angle Valve, 3/8" Ips in English Bronze
Mfr # 404X-07
Zoro # G6706945
product price: $158.20
/ea
Free Shipping & Returns
Key Features
Width
2
Weight
0.35
ADA Compliant
No
Height
0.5
Length
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404X-07
Zoro #
G6706945
UPC #
91388863196
Country of Origin
United States
Dimensions
Width
2
Height
0.5
Length
2.5
Details
Finish
English Bronze
Weight
0.35
ADA Compliant
No
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.