
Balanced Pressure Shower Trim Set in Aged Brass
Mfr # 3-994LBP-034
Zoro # G6564197
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Number of Holes
2
Weight
4.25
Flow Rate (GPM)
1.8
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-994LBP-034
Zoro #
G6564197
UPC #
760724566465
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Details
Item
Balanced Pressure Shower Trim Set in Aged Brass
Finish
Aged Brass
Number of Holes
2
Weight
4.25
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Handle Included
Yes
Number of Handles
1
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.