
Balanced Pressure Shower Trim Set in Flat Black (Discontinued)
- Mfr # 3-2064BP/56
- Zoro # G6561232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2064BP/56
Zoro #
G6561232
UPC #
760724623434
Country of Origin
United States
Dimensions
Handle Length (in)
3.13
Details
Item
Balanced Pressure Shower Trim Set in Flat Black
Finish
Flat Black
Number of Holes
2
Weight
4.75
Handle Material
Brass
Handle Included
Yes
Handle Type
Cross
ADA Compliant
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.