
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 3-2064BP/ORB
- Zoro # G6562508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2064BP/ORB
Zoro #
G6562508
UPC #
760724623519
Country of Origin
United States
Dimensions
Handle Length (in)
3.13
Details
Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze, Hand Relieved
Finish
Oil Rubbed Bronze - Hand Relieved
Number of Holes
2
Weight
4.75
Handle Included
Yes
Handle Type
Cross
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
1
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.