Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)

  • Mfr # 3-2574BP-15S

  • Zoro # G6558222


product price:  $1,286.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Number of Holes
2
Weight
5.65
Handle Included
Yes
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2574BP-15S
Zoro #
G6558222
UPC #
760724578789
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish
Satin Nickel
Number of Holes
2
Weight
5.65
Handle Included
Yes
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
1

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.