36 in. L x 48 in. W x 79 in. H Frameless Sliding Shower Enclosure Kit in Stainless Steel
- Mfr # VG6051STCL48WR
- Zoro # G422575800
product price:Â
$
1,596.99
/ea
Key Features
Finish
Stainless
Material
Tempered Glass
Includes
Base; Door Hardware; Mounting Hardware
Depth (In.)
36 in
Height (In.)
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6051STCL48WR
- Zoro #
- G422575800
- UPC #
- 813775017629
- Country of Origin
- China
Dimensions
- Depth (In.)
- 36 in
- Height (In.)
- 80 in
- Width (In.)
- 48 in
Details
- Item
- Shower Enclosure
- Finish
- Stainless
- Material
- Tempered Glass
- Includes
- Base; Door Hardware; Mounting Hardware
Description
The VIGO Winslow Frameless sliding Shower Enclosure presents sophistication and functionality with its stainless steel finish and thoughtful design. This corner shower enclosure, measuring 48-in. W x 36-in. D x 80-in. H, offers a generous 19-in. walk-in entry space. The advanced sliding system features four precision-engineered rollers that ensure effortless and quiet door operation. Its right installation configuration maximizes space utilization while providing convenient access. The clear, 3/8-inch thick glass panels demonstrate exceptional durability and create an open, airy atmosphere. The frameless construction eliminates visual barriers, allowing natural light to flow freely throughout the bathroom space, making the room appear more spacious and modern. This enclosure transforms an ordinary bathroom into an elegant retreat while maintaining practical functionality and enduring performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.