
Balanced Pressure Shower Trim Valve in No Finish
Mfr # 1-684
Zoro # G6607283
product price:Ā $260.99
/ea
Free Shipping & Returns
Key Features
Finish
No Finish
Width
5.94
Weight
2.55
Height
3.5
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-684
Zoro #
G6607283
UPC #
760724456179
Country of Origin
United States
Dimensions
Width
5.94
Height
3.5
Valve Size
0.5
Details
Item
Newport Brass Balanced Pressure Shower Trim Valve in No Finish
Finish
No Finish
Weight
2.55
Valve Body Material
Brass
ADA Compliant
Yes
Description
Newport BrassĀ® Balance Pressure Valves offer protection from scalding and cold shocks by ensuring that the temperature of the shower or bath is constant despite pressure fluctuations in either the hot or cold supply lines. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.