
Balanced Pressure Tub & Shower Diverter Plate With Handle in Biscuit (Discontinued)
- Mfr # 5-2922BP/65
- Zoro # G6560304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2922BP/65
Zoro #
G6560304
UPC #
760724628248
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.88
Details
Item
Balanced Pressure Tub & Shower Diverter Plate With Handle in Biscuit
Finish
Biscuit
Weight
2.25
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
ADA Compliant
No
Faucet Material
Brass
Handle Type
Cross
Number of Handles
1
Handle Material
Brass
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.