This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Aged Brass 3-2532BP/034

Balanced Pressure Tub & Shower Trim Set in Aged Brass (Discontinued)

  • Mfr # 3-2532BP/034
  • Zoro # G7485248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2532BP/034
Zoro #
G7485248
UPC #
760724562566
Country of Origin
United States

Dimensions

Height
6-3/4" (Valve), 2-1/4" (Spout)
Width
6-3/16" (Shower), 6-3/4" (Valve), 2-3/4" (Spout)
Depth
11-3/4" (Shower), 3" (Valve), 7-1/4" (Spout)
Face Dia.
6-3/16"
Shower Head Width
6.2
Shower Head Height
6.2
Valve Trim Width
4
Valve Trim Height
6.75
Tub Spout Width
2.72
Handle Length (in)
3

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Aged Brass
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
5.3
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.5
Faucet Valve Type
BP
Faucet Material
Brass

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.