This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-3122BP/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-3122BP/26
  • Zoro # G8395555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3122BP/26
Zoro #
G8395555
UPC #
760724591948
Country of Origin
United States

Dimensions

Height
Tub Faucet: 1-3/4", Lever: 6"
Width
Tub Faucet: 1-3/4", Lever: 6", Headshower: 2-1/4"
Depth
Tub Faucet: 9-1/8", Headshower: 14-15/16"
Tub Spout Width
1.75
Valve Trim Height
6
Valve Trim Width
6
Handle Length (in)
3.25
Shower Head Width
5.94
Shower Head Height
5.94

Details

Item
Tub And Shower Trim Set
Features
Face Plate With Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory)
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
3/4" NPT, 1/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations, Energy Policy Act of 1992, ASSE 1016
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
8.5
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
8.25

Description

Balanced Pressure Tub & Shower Trim Set in Polished Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.