This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd) 3-1762BP/24

Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd) (Discontinued)

  • Mfr # 3-1762BP/24
  • Zoro # G7472447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1762BP/24
Zoro #
G7472447
UPC #
760724293026
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2"
Width
Faucet: 2-3/4", Valve: 6-1/2"
Depth
Faucet: 7-1/8", Shower: 10-13/16", Valve: 3-3/4"
Shower Head Height
4.31
Tub Spout Width
2.75
Valve Trim Height
6.5
Shower Head Width
4.31
Valve Trim Width
6.5
Handle Length (in)
2

Details

Includes
Full Line of Matching Accessories
Item
Tub and Shower Trim Set
Features
Face Plate with Diverter Pull Knob, Balanced Pressure
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT, 4 x 1/2 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Number of Handles
1
Weight
8.15
Tub Spout Reach
6.63
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Drain included
No

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.