This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd) 3-2542BP/24

Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd) (Discontinued)

  • Mfr # 3-2542BP/24
  • Zoro # G7468764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2542BP/24
Zoro #
G7468764
UPC #
760724390701
Country of Origin
United States

Dimensions

Height
3.71" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Width
5.91" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Depth
11.28" (Shower), 3.51" (Valve), 9.01" (Spout)
Face Dia.
5.91"
Tub Spout Width
2.2
Shower Head Height
5.91
Valve Trim Width
10
Valve Trim Height
5.5
Handle Length (in)
3.19
Shower Head Width
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
11.5
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Tub Spout Reach
8.01

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.