
Balanced Tub & Shower Diverter Plate W/ Handle in Polished Gold, Pvd (Discontinued)
- Mfr # 5-1042BP/24
- Zoro # G6599127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1042BP/24
Zoro #
G6599127
UPC #
760724498209
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
3.5
Details
Finish
Polished Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Weight
2.2
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass
Description
Balanced Tub & Shower Diverter Plate W/ Handle in Polished Gold, Pvd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.