
Balanced Tub & Shower Diverter Plate W/ Handle in Polished Gold, Pvd
Mfr # 5-3142BP-24
Zoro # G6594796
product price:Â $888.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold (PVD)
Handle Type
Lever
Height
6.5
Width
6.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-3142BP-24
Zoro #
G6594796
UPC #
709180076729
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
3.25
Details
Finish
Polished Gold (PVD)
Handle Type
Lever
ADA Compliant
Yes
Weight
2.72
Handle Material
Brass
Handle Included
Yes
Drain included
No
Number of Handles
1
Faucet Valve Type
BP
Faucet Material
Brass
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.