Balanced Tub & Shower Diverter Plate With Handle in Antique Nickel

  • Mfr # 5-3102BP-15A

  • Zoro # G9077373


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Handle Type
Lever
Height
6
ADA Compliant
No
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-3102BP-15A
Zoro #
G9077373
UPC #
709180294277
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Number of Handles
1
Faucet Material
Brass
Handle Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No

Description

Balanced Tub & Shower Diverter Plate With Handle in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.