Shop NEWPORT BRASS
See all product information
Balanced Tub & Shower Diverter Plate With Handle in Antique Nickel
Mfr # 5-982BP-15A
Zoro # G8937513
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Handle Type
Lever
Width
7.75
Height
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-982BP-15A
Zoro #
G8937513
UPC #
760724493877
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
4
Details
Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.1
Handle Included
Yes
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass
Drain included
No
Faucet Material
Brass
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.