
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Mfr # 5-3102BP-24A
Zoro # G9050886
product price:Â $859.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
Height
6
Width
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-3102BP-24A
Zoro #
G9050886
UPC #
709180081822
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
3.25
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Drain included
No
Faucet Valve Type
BP
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Faucet Material
Brass
Description
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.