Shop NEWPORT BRASS
See all product information
Create Account
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Wht
Mfr # 4-984BP-52
Zoro # G7444596
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Handle Type
Lever
Height
7.75
ADA Compliant
Yes
Width
7.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-984BP-52
Zoro #
G7444596
UPC #
760724221722
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
3.5
Details
Finish
Matte White
Handle Type
Lever
ADA Compliant
Yes
Weight
2.6
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.