
Balanced Tub & Shower Diverter Plate With Handle in Oil Rubbed Bronze
Mfr # 5-2452BP-10B
Zoro # G9037893
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Handle Type
Lever
Height
7.5
Width
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2452BP-10B
Zoro #
G9037893
UPC #
709180014400
Country of Origin
United States
Dimensions
Height
7.5
Width
7.5
Handle Length (in)
4
Details
Finish
Oil Rubbed Bronze
Handle Type
Lever
ADA Compliant
No
Weight
3.5
Handle Included
Yes
Number of Handles
1
Drain included
No
Faucet Valve Type
BP
Handle Material
Brass
Faucet Material
Brass
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.