Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel

  • Mfr # 5-2572BP-15

  • Zoro # G8927117


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Width
5.5
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2572BP-15
Zoro #
G8927117
UPC #
709180024416
Country of Origin
United States

Dimensions

Width
5.5
Height
5.5
Handle Length (in)
3.25

Details

Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
3.65
Handle Included
Yes
Handle Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Drain included
No
Faucet Material
Brass

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.