Shop NEWPORT BRASS

Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-2917-24A

  • Zoro # G8968322


product price:  $2,209.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2917-24A
Zoro #
G8968322
UPC #
709180007891
Country of Origin
United States

Dimensions

Height
7
Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Handle Length (in)
3.5
Hand Shower Diameter
4.31
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, EPA Watersense
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Weight
10.55
Faucet Connection
NPT
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Tub Spout Reach
9.12
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Drain included
No
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.