Shop NEWPORT BRASS
See all product information
Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd)
Mfr # 5-2062BP-15S
Zoro # G8942842
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
Handle Type
Cross
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-2062BP-15S
Zoro #
G8942842
UPC #
709180091135
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
3.13
Details
Finish
Satin Nickel (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
3.65
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Faucet Material
Brass
Number of Handles
1
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.