
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-1602BP-VB
Zoro # G6593353
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Cross
Width
6.5
Height
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1602BP-VB
Zoro #
G6593353
UPC #
760724492559
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.25
Details
Finish
Venetian Bronze
Handle Type
Cross
ADA Compliant
No
Weight
2.35
Handle Material
Brass
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Number of Handles
1
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.