Shop NEWPORT BRASS
See all product information
Create Account
Balanced Tub & Shower Trim Diverter Valve in No Finish
Mfr # 1-685
Zoro # G6599233
product price:Ā $358.99
/ea
Free Shipping & Returns
Key Features
Finish
No Finish
Width
5.94
Weight
2.56
Height
6.69
Valve Size
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-685
Zoro #
G6599233
UPC #
760724456186
Country of Origin
United States
Dimensions
Width
5.94
Height
6.69
Valve Size
0.5
Details
Item
Newport Brass Balanced Tub & Shower Trim Diverter Valve in No Finish
Finish
No Finish
Weight
2.56
Valve Body Material
Brass
ADA Compliant
Yes
Description
Newport BrassĀ® Balance Pressure Valves offer protection from scalding and cold shocks by ensuring that the temperature of the shower or bath is constant despite pressure fluctuations in either the hot or cold supply lines. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.