821-200PNR Shower Pan Drain 2 in.

  • Mfr # 4268405
  • Zoro # G203978295
product price: 
$
67.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4268405
Zoro #
G203978295
UPC #
739236301925
Country of Origin
China

Description

Features
  • Diameter: 2"
  • Cast metal ring & strainer
  • Machine screws and threaded brass inserts in drain body and head adapter
  • Beveled drain body and mounting holes for easy subfloor installation
  • Strainer: Nickel-bronze, 301 stainless steel
  • Collar bolts: Zinc-plated hex cap screws
  • Strainer load rating: 1,000 lbs
  • Strainer free area: Round: 4.5"
  • Strainer flow capacity: Round: 9.7 GPM
  • A: Top diameter 4-1/2"
  • B: Flange diameter 6-5/8"
  • D: Drain body height 2-5/8"
  • E: Head adapter thread 2" MIP
  • F: Connection 2" Sch. 40 hub
Specifications
  • Dimension: 4.3" H x 7" W x 7" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews