Shop NEWPORT BRASS

Balanced Tub & Shower Trim Set in Polished Brass Uncoated (Living)

  • Mfr # 3-2412BP-03N

  • Zoro # G7483403


product price:  $1,262.10
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead with Arm and Flange, Tub spout
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2412BP-03N
Zoro #
G7483403
UPC #
760724311973
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve), 2-7/8" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-11/16" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Shower Head Height
6.19
Valve Trim Width
7.5
Handle Length (in)
3.5
Shower Head Width
6.19
Tub Spout Width
2.69
Valve Trim Height
7.5

Details

Includes
Showerhead with Arm and Flange, Tub spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
10.25
Faucet Material
Brass
Tub Spout Reach
7.38
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.