
Bidet Set in Aged Brass
Mfr # 2559/034
Zoro # G6602338
product price: $1,536.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
ADA Compliant
No
Handle Included
Yes
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2559/034
Zoro #
G6602338
UPC #
760724555582
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.5
Details
Weight
8.2
Finish
Aged Brass
ADA Compliant
No
Handle Included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.