
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2909/034
Zoro #
G6596494
UPC #
760724582205
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
2.45
Details
Weight
6.8
Finish
Aged Brass
ADA Compliant
No
Handle Material
Brass
Handle Included
Yes
Drain included
Yes
Valve Body Material
Brass
Handle Type
Cross
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.