Zoro Homepage

Bidet Set in Antique Brass

  • Mfr # 3109/06

  • Zoro # G6602688


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.2
Valve Size
0.5
Valve Body Material
Brass
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109/06
Zoro #
G6602688
UPC #
760724592556
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.25

Details

Finish
Antique Brass
Weight
8.2
Valve Body Material
Brass
Handle Included
Yes
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Handle Material
Brass
Drain included
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece

Description

Bidet Set in Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.