Zoro Homepage

Bidet Set in Antique Copper

  • Mfr # 1749/08A

  • Zoro # G6601367


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Weight
8.2
Height
5.38
ADA Compliant
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749/08A
Zoro #
G6601367
UPC #
760724271406
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5

Details

Finish
Antique Copper
Weight
8.2
ADA Compliant
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Handle Material
Brass
Handle Included
Yes
Drain included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.