Shop NEWPORT BRASS
See all product information
Bidet Set in Satin Nickel (Pvd)
Mfr # 1749/15S
Zoro # G6607448
product price: $1,719.99
/ea
Free Shipping & Returns
Key Features
Height
5.38
Weight
8.2
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1749/15S
Zoro #
G6607448
UPC #
760724832836
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Details
Finish
Satin Nickel (PVD)
Weight
8.2
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
ADA Compliant
Yes
Handle Type
Lever
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.