Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Set in Antique Copper

  • Mfr # 2489-08A

  • Zoro # G6607143


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Height
5.38
Weight
8.2
Handle Type
Lever
ADA Compliant
No
Flow Rate (GPM)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2489-08A
Zoro #
G6607143
UPC #
760724392446
Country of Origin
United States

Dimensions

Height
5.38
Valve Size
0.5
Handle Length (in)
3.19

Details

Weight
8.2
Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Handle Included
Yes
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.