
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2049/65
Zoro #
G7312052
UPC #
760724197201
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Handle Length (in)
3.63
Details
Finish
Biscuit
Weight
8.1
Handle Included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
2.4
Valve Body Material
Brass
Handle Type
Lever
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.