
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2489/65
Zoro #
G6596817
UPC #
760724392927
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.19
Valve Size
0.5
Details
Weight
8.2
Finish
Biscuit
ADA Compliant
No
Drain included
Yes
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
2.4
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.