
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1689/07
Zoro #
G6595952
UPC #
760724828631
Country of Origin
United States
Dimensions
Valve Size
0.5
Handle Length (in)
2
Width
8
Height
5.38
Details
ADA Compliant
Yes
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
Drain included
Yes
Handle Included
Yes
Finish
English Bronze
Handle Type
Cross
Weight
3.86
Description
Bidet Set in English Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.