
Bidet Set in Flat Black
Mfr # 3109/56
Zoro # G6606136
product price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Handle Length (in)
3.25
Handle Included
Yes
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3109/56
Zoro #
G6606136
UPC #
760724593423
Country of Origin
United States
Dimensions
Height
5.38
Handle Length (in)
3.25
Valve Size
0.5
Details
Weight
8.2
Finish
Flat Black
Handle Included
Yes
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Valve Body Material
Brass
Handle Material
Brass
Flow Rate (GPM)
2.4
Drain included
Yes
Description
Bidet Set in Flat Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.