Zoro Homepage

Bidet Set in Forever Brass (Pvd)

  • Mfr # 1099/01

  • Zoro # G6608972


product price: $1,995.99
/ea
Free Shipping & Returns

Key Features

Weight
7.65
Height
5.38
Width
9
Valve Body Material
Brass
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1099/01
Zoro #
G6608972
UPC #
760724253938
Country of Origin
United States

Dimensions

Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
3

Details

Finish
Forever Brass (PVD)
Weight
7.65
Valve Body Material
Brass
Flow Rate (GPM)
2.4
Handle Included
Yes
Handle Type
Lever
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Handle Material
Brass
ADA Compliant
Yes

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.