
Bidet Set in Oil Rubbed Bronze
Mfr # 1099/10B
Zoro # G6594315
product price: $1,995.99
/ea
Free Shipping & Returns
Key Features
Width
9
Height
5.38
Weight
7.65
Valve Body Material
Brass
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1099/10B
Zoro #
G6594315
UPC #
760724798255
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Handle Length (in)
3
Valve Size
0.5
Details
Finish
Oil Rubbed Bronze
Weight
7.65
Valve Body Material
Brass
Drain included
Yes
Handle Material
Brass
Handle Included
Yes
Flow Rate (GPM)
2.4
Handle Type
Lever
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.