
Bidet Set in Polished Brass Uncoated (Living)
Mfr # 1749/03N
Zoro # G6604474
product price: $1,719.99
/ea
Free Shipping & Returns
Key Features
Weight
8.2
Height
5.38
Valve Size
0.5
Handle Material
Brass
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1749/03N
Zoro #
G6604474
UPC #
760724271215
Country of Origin
United States
Dimensions
Height
5.38
Valve Size
0.5
Details
Weight
8.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Handle Included
Yes
Valve Body Material
Brass
ADA Compliant
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Flow Rate (GPM)
2.4
Drain included
Yes
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.