
Bidet Set in Polished Brass Uncoated (Living) (Discontinued)
- Mfr # 889/03N
- Zoro # G6593168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
889/03N
Zoro #
G6593168
UPC #
760724131731
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Handle Length (in)
3.5
Valve Size
0.5
Details
Weight
3.56
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Included
Yes
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Valve Body Material
Brass
Drain included
Yes
Flow Rate (GPM)
2.4
Drain type
Pop-up drain with tailpiece
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.