
Bidet Set in Polished Brass Uncoated (Living)
Mfr # 989-03N
Zoro # G6603388
product price: $1,870.99
/ea
Free Shipping & Returns
Key Features
Width
9
Height
5.38
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
7.65
Drain included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
989-03N
Zoro #
G6603388
UPC #
760724335078
Country of Origin
United States
Dimensions
Width
9
Height
5.38
Valve Size
0.5
Handle Length (in)
3.5
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
7.65
Drain included
Yes
Valve Body Material
Brass
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
2.4
ADA Compliant
Yes
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.