Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Set in Polished Gold (Pvd)

  • Mfr # 989-24

  • Zoro # G6606127


product price: $2,246.99
/ea
Free Shipping & Returns

Key Features

Width
9
Height
5.38
Finish
Polished Gold (PVD)
Weight
7.65
Handle Length (in)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989-24
Zoro #
G6606127
UPC #
760724335177
Country of Origin
United States

Dimensions

Width
9
Height
5.38
Handle Length (in)
3.5
Valve Size
0.5

Details

Finish
Polished Gold (PVD)
Weight
7.65
Handle Type
Lever
Flow Rate (GPM)
2.4
Handle Included
Yes
Drain included
Yes
Valve Body Material
Brass
Handle Material
Brass
Drain type
Pop-up drain with tailpiece
ADA Compliant
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.