Zoro Homepage

Bidet Set in Stainless Steel (Pvd)

  • Mfr # 1209/20

  • Zoro # G6594814


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Height
5.38
Width
9
Weight
7.65
Valve Size
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209/20
Zoro #
G6594814
UPC #
760724225003
Country of Origin
United States

Dimensions

Height
5.38
Width
9
Valve Size
0.5
Handle Length (in)
3.5

Details

Finish
Stainless Steel (PVD)
Weight
7.65
Handle Material
Brass
ADA Compliant
Yes
Drain included
Yes
Handle Included
Yes
Handle Type
Lever
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Flow Rate (GPM)
2.4

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.